DEWALT LED Rechargeable Worklight

  • Mfr # DCL050

  • Zoro # G7635747


original price:  $88.99 , new price: $79.00 , 11 percent off
new price:  $79.00
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Lumens
250 lm to 500 lm
Power Source
Cordless
Features
1 Year Free Service Contract, 3 Year Limited Warranty, Over Molded Lens Cover
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCL050
Zoro #
G7635747
UPC #
885911353151
Country of Origin
China

Dimensions

Tool Length
7 in
Battery Size
20V
Maximum Height
13 5/8 in

Details

Item
Stick Light
Voltage
20V DC
Lumens
250 lm to 500 lm
Power Source
Cordless
Features
1 Year Free Service Contract, 3 Year Limited Warranty, Over Molded Lens Cover
Number of Batteries
1
Replacement Lamps
No
Lamp Type
LED
Lamp Life
3,300 hr
Switch Type
Trigger
Focus
Fixed
Water Penetration Rating
IPX4
Corded/Cordless
Cordless
Green Environmental Attribute
Product is Rechargeable
Standards
UL
Included Charger
No
Light Output Mode
High, Low
Tool Weight
2 lb
Lens Material
Polycarbonate
Run Time
20 hr, 30 hr
Maximum Head Rotation Angle
140 Degrees
Minimum Brightness Level
500 lm
Product Type
Stick Light
Battery Platform
20V MAX*
Brightness Level
300 lm, 700 lm, 900 lm
Lamp Life at Maximum Lumens Rating
20 hr
Maximum Brightness Level
1,000 lm
Number of Batteries Included
0
Compatible Battery Model Number
DC9071, DC9091, DC9096, DC9180, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB204, DCB207
Number of Light Output Modes
2
Mount Type
Belt Hook, Hang Hook
Head Type
Rotating
Cordless Tool Kit Contents
Bare Tool
Charging Time
1 hr.
Battery Included / Bare Tool
Bare Tool
Corded/Banded
Cordless
Battery Type
Lithium-Ion
Battery Manufacturer Part Number
DC9071, DC9091, DC9096, DC9180, DC9280, DC9360, DCB120, DCB127, DCB200, DCB201, DCB203, DCB204, DCB207
Number of Chargers Included
0

Description

Illuminate dark jobsite work areas with the DCL050 20V MAX* LED Hand Held Area Light. Battery and charger sold separately.


  • • High 1000 Lumens and low 300 Lumens brightness settings

  • • 140 degree pivoting head provides versatility for lighting work surfaces

  • • Built-in telescoping and 360-degree rotating hook allows unit to hang from 2 in. materials and multiple locations

Designed for:


  • • (1) DCL050 Handheld Area Light. Battery and charger sold separately

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Over-molded lens cover provides increased durability and a non-marring surface for the jobsite

  • • Belt hook compatible - add belt hook accessory to provide increased versatility for transportation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.