Zoro Homepage
This item is Discontinued.
Warn Electric Winch, HP, 12VDC VR8

Electric Winch, HP, 12VDC (Discontinued)

  • Mfr # VR8
  • Zoro # G7936774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR8
Zoro #
G7936774
UPC #
012748862451
Country of Origin
China

Dimensions

Overall Width
6"
Included Rope Dia.
1/4 in, 5/16 in
Included Rope Length
94 ft
Overall Height
7"
Overall Length
21"
Control Pendant Cord Length
12 ft.

Description

Electric Winch, 1st Layer Line Speed 4.7 fpm, 1st Layer Load Capacity 8000 lb, Gear Ratio 216:1, Gear Type 3-Stage Planetary Gear, Clutch Type Freespooling Sliding Ring Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.