Shop WRIGHT TOOL

1" Drive Socket Set SAE 21 Pieces 1 7/16 in to 3 1/8 in , Chrome

  • Mfr # 821

  • Zoro # G8072976


product price:  $2,399.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Includes
(13) 1-7/16", 2-3/8", 1-1/2", 2-1/2", 1-5/8", 2-5/8", 1-11/16", 2-3/4", 1-3/4", 2-5/16", 1-13/16", 3-1/8", 1-7/8"; (2) Ratchet 2", 8"; (3) Extension 2-1/8", 17", 2-3/16"; (1) Sliding T 2-1/4"; (1) Metal Box
Finish
Chrome
Deep Socket Point Styles Included
None
Measurement Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
821
Zoro #
G8072976
UPC #
076799008213
Country of Origin
United States

Dimensions

Drive Size
1"
Socket Size Range
1 7/16 in to 3 1/8 in
Container Width
22 in
Container Height
13 in
Standard Socket Style/Size
Standard 12-Point: 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2-1/8 in, 2-3/16 in, 2-1/4 in, 2-3/8 in, 2-1/2 in, 2-5/8 in, 2-3/4 in, 2-15/16 in, 3-1/8 in
Standard Socket Size
1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 15/16 in, 3 1/8 in
Socket Size
1 1/2 in, 1 11/16 in, 1 13/16 in, 1 3/4 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 2 1/2 in, 2 1/4 in, 2 1/8 in, 2 15/16 in, 2 3/16 in, 2 3/4 in, 2 3/8 in, 2 5/8 in, 2 in, 3 1/8 in
Container Length
36 in
Standard Socket Sizes
1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 15/16 in, 3 1/8 in

Details

Item
Socket Set
Number of Pieces
21
Includes
(13) 1-7/16", 2-3/8", 1-1/2", 2-1/2", 1-5/8", 2-5/8", 1-11/16", 2-3/4", 1-3/4", 2-5/16", 1-13/16", 3-1/8", 1-7/8"; (2) Ratchet 2", 8"; (3) Extension 2-1/8", 17", 2-3/16"; (1) Sliding T 2-1/4"; (1) Metal Box
Finish
Chrome
Deep Socket Point Styles Included
None
Measurement Type
SAE
Sockets Included
(17) Standard 12-Point
Impact Rated
Not Impact Rated
Ratchets Included
Round Head 30 in
Flex Socket Point Styles Included
None
Tether Capable
Tether Capable
Standards
ASME B107.119
Std. Socket Point Styles Included
12
Material
Alloy Steel
Drive Type
Hand
SAE or Metric
SAE
Insulated
Not Insulated
Tether Style
Tether Capable
Tether Ready Drive Tools
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Number of Geared Teeth
45
Tether Ready Sockets
Not Tether Capable
Non-Sparking
No
Container Type
Box
Includes Deep Sockets
Deep Sockets Not Included
Corrosion Resistant
Corrosion-Resistant
Piece Count Range
2 to 25
Head Shape
Round
Reversing
Reversible
Includes Wrenches
Wrenches Not Included
Includes Standard Sockets
Standard Sockets Included
Grip Style
Knurled
Minimum Arc Swing
8 Degrees
Number of Standard Sockets
17
Socket Shape
12-Point
Locking
Locking Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Wrenches Included
No
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Arc Swing - Minimum
8 Degrees

Description

Product details about the WRIGHT - 821 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WRIGHT - 821 Socket Set is a comprehensive collection of hand drive tools designed for various applications. The set includes standard sockets ranging in size from 1 7/16 inches to 3 1/8 inches, providing versatility for different tasks. Each socket features a standard 12-point design, suitable for handling a wide range of fasteners. The round head ratchet included in the set has an impressive number of geared teeth (45), allowing it to operate with a minimum arc swing of just eight degrees.
Constructed from durable alloy steel, this socket set is built to withstand rigorous use and resist corrosion over time. It boasts a chrome finish that not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and wear. The knurled grip style on these tools ensures firm hold during usage, reducing the chances of slippage.
This robust socket set comes neatly packed in a metal box measuring 22 inches in width, 13 inches in height and with a length of about 36 inches; making it convenient for storage or transportation purposes. With no less than twenty-one pieces included within the package – seventeen standard sockets along with other essential drive tools – this kit offers ample options to suit your needs. Please note that while this product is tether capable, it does not include flex sockets or deep sockets nor does it have locking capabilities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.