Zoro Homepage
This item is Discontinued.
Warn Electric Winch, HP, 12VDC VR 10 - S

Electric Winch, HP, 12VDC (Discontinued)

  • Mfr # VR 10 - S
  • Zoro # G8129606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR 10 - S
Zoro #
G8129606
UPC #
012748878407
Country of Origin
China

Dimensions

Overall Length
21"
Overall Height
7"
Included Rope Length
100 ft
Control Pendant Cord Length
12 ft.
Overall Width
6"
Included Rope Dia.
3/8 in

Details

Voltage Rating
12VDC
1st Layer Line Speed
13 fpm
Rope Material
Synthetic
Full Load Amps
502
Series
VR
1st Layer Line Pull
10,000 lb.
Clutch Type
Freespooling Sliding Ring Gear
Mechanical Brake
Yes
Clutch Release
Yes
Item
Electric Winch
Gear Ratio
261:1
Full Load Line Speed
2.48 fpm
Gear Type
3-Stage Planetary Gear
No Load Line Speed
26.0 fpm
Pulley Block
No

Description

Electric Winch, Gear Ratio 261:1, Gear Type 3-Stage Planetary Gear, Clutch Type Freespooling Sliding Ring Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.