1" Drive Socket Set SAE 29 Pieces 1 7/16 in to 3 1/8 in , Chrome

  • Mfr # 829

  • Zoro # G8173916


product price:  $3,372.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Drive Size
1"
Includes
(23) Set Includes: 1-7/16", 2-1/2", 1-1/2", 2-9/16", 1-5/8", 2-5/8", 1-11/16", 2-3/4", 1-3/4", 2-13/16", 1-13/16", 2-15/16", 1-7/8", 3", 1-15/16", 3-1/8", 2", 2-3/8", 2-7/16", 2-1/4", 2-3/16", 2-5/16", 2-1/8"; (1) Ratchet; (2) Extension 8", 17"; (1) Flex Handle; (1) Bull Bar; (1) Sliding T; (1) Metal Box
Finish
Chrome
Ratchets Included
Round Head 30 in
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
829
Zoro #
G8173916
UPC #
076799008299
Country of Origin
United States

Dimensions

Drive Size
1"
Socket Size Range
1 7/16 in to 3 1/8 in
Standard Socket Size
1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 5/16 in, 2 3/8 in, 2 7/16 in, 2 1/2 in, 2 9/16 in, 2 5/8 in, 2 3/4 in, 2 13/16 in, 2 15/16 in, 3 in, 3 1/8 in
Socket Size
1 1/2 in, 1 11/16 in, 1 13/16 in, 1 3/4 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 2 1/2 in, 2 1/4 in, 2 1/8 in, 2 13/16 in, 2 15/16 in, 2 3/16 in, 2 3/4 in, 2 3/8 in, 2 5/16 in, 2 5/8 in, 2 7/16 in, 2 9/16 in, 2 in, 3 1/8 in, 3 in
Standard Socket Style/Size
Standard 12-Point: 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2-1/8 in, 2-3/16 in, 2-1/4 in, 2-5/16 in, 2-3/8 in, 2-7/16 in, 2-1/2 in, 2-9/16 in, 2-5/8 in, 2-3/4 in, 2-13/16 in, 2-15/16 in, 3 in, 3-1/8 in
Container Height
13 in
Container Length
33 in
Container Width
22 in
Standard Socket Sizes
1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 5/16 in, 2 3/8 in, 2 7/16 in, 2 1/2 in, 2 9/16 in, 2 5/8 in, 2 3/4 in, 2 13/16 in, 2 15/16 in, 3 in, 3 1/8 in

Details

Item
Socket Set
Number of Pieces
29
Includes
(23) Set Includes: 1-7/16", 2-1/2", 1-1/2", 2-9/16", 1-5/8", 2-5/8", 1-11/16", 2-3/4", 1-3/4", 2-13/16", 1-13/16", 2-15/16", 1-7/8", 3", 1-15/16", 3-1/8", 2", 2-3/8", 2-7/16", 2-1/4", 2-3/16", 2-5/16", 2-1/8"; (1) Ratchet; (2) Extension 8", 17"; (1) Flex Handle; (1) Bull Bar; (1) Sliding T; (1) Metal Box
Finish
Chrome
Ratchets Included
Round Head 30 in
Impact Rated
Not Impact Rated
Std. Socket Point Styles Included
12
Standards
ASME B107.120
Flex Socket Point Styles Included
None
Tether Capable
Tether Capable
Sockets Included
(23) Standard 12-Point
Measurement Type
SAE
Deep Socket Point Styles Included
None
SAE or Metric
SAE
Drive Type
Hand
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Standard Sockets
Standard Sockets Included
Container Type
Box
Corrosion Resistant
Corrosion-Resistant
Grip Style
Knurled
Tether Ready Drive Tools
Not Tether Capable
Locking
Locking Not Included
Number of Standard Sockets
22
Socket Shape
12-Point
Head Shape
Round
Number of Geared Teeth
45
Tether Ready Sockets
Not Tether Capable
Piece Count Range
26 to 50
Includes Wrenches
Wrenches Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Minimum Arc Swing
8 Degrees
Includes Deep Sockets
Deep Sockets Not Included
Reversing
Reversible
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Thin Wall
No Thin Wall
Arc Swing - Minimum
8 Degrees
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Wrenches Included
No
Corrosion-Resistance
Corrosion-Resistant
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated

Description

Product details about the WRIGHT - 829 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WRIGHT - 829 Socket Set is a comprehensive collection of tools designed for a wide range of tasks. The set includes 23 standard 12-point sockets, with sizes ranging from 1-7/16 in to 3-1/8 in. This broad size range makes the set suitable for various applications requiring different socket sizes. All sockets are SAE measurement type and adhere to ASME B107.120 standards, ensuring compatibility with other tools and equipment.
Crafted from durable alloy steel, this socket set is built to withstand rigorous use without compromising performance. Each piece features a chrome finish that not only enhances its aesthetic appeal but also offers corrosion resistance, extending the lifespan of the tools even under harsh conditions. The knurled grip style provides an improved hold during operation while the round head shape allows for efficient torque application.
This 29-piece set comes complete with drive tools including a ratchet with round head and 45 geared teeth, providing smooth operation with minimum arc swing of just eight degrees. It also includes two extensions (8" and 17"), one flex handle, one bull bar, one sliding T-handle and all these are neatly packed into a sturdy metal box measuring 22 inches in width, 33 inches in length and standing at a height of thirteen inches.
Please note that while this product is tether capable it does not include any tether ready sockets or drive tools nor does it feature deep or flex sockets within its assortment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.