Zoro Homepage
This item is Discontinued.
Warn Electric Winch, HP, 12VDC VR8 - S

Electric Winch, HP, 12VDC (Discontinued)

  • Mfr # VR8 - S
  • Zoro # G8318283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR8 - S
Zoro #
G8318283
UPC #
012748878353
Country of Origin
China

Dimensions

Overall Width
6"
Included Rope Dia.
3/8 in
Control Pendant Cord Length
12 ft.
Overall Length
21"
Overall Height
7"
Included Rope Length
100 ft

Details

Voltage Rating
12VDC
1st Layer Line Speed
14 fpm
Rope Material
Synthetic
Full Load Amps
457
Full Load Line Speed
4.75 fpm
Pulley Block
No
No Load Line Speed
29.0 fpm
Mechanical Brake
Yes
Clutch Release
Yes
Gear Ratio
216:1
Item
Electric Winch
Clutch Type
Freespooling Sliding Ring Gear
1st Layer Line Pull
8000 lb.
Series
VR
Gear Type
3-Stage Planetary Gear

Description

Electric Winch, Gear Ratio 216:1, Gear Type 3-Stage Planetary Gear, Clutch Type Freespooling Sliding Ring Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.