Zoro Homepage
This item is Discontinued.
Warn Electric Winch, HP, 12VDC VR 10

Electric Winch, HP, 12VDC (Discontinued)

  • Mfr # VR 10
  • Zoro # G8374055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR 10
Zoro #
G8374055
UPC #
012748862550
Country of Origin
China

Dimensions

Overall Height
7"
Included Rope Dia.
3/8 in
Overall Length
21"
Included Rope Length
80 ft
Control Pendant Cord Length
12 ft.
Overall Width
6"

Details

Voltage Rating
12VDC
1st Layer Line Speed
13 fpm
Rope Material
Galvanized Steel Cable
Full Load Amps
502
Item
Electric Winch
Gear Type
3-Stage Planetary Gear
Mechanical Brake
Yes
1st Layer Line Pull
10,000 lb.
Gear Ratio
261:1
Clutch Release
Yes
Clutch Type
Freespooling Sliding Ring Gear
Full Load Line Speed
2.48 fpm
Series
VR
Pulley Block
No
No Load Line Speed
26.0 fpm

Description

Electric Winch, Gear Ratio 261:1, Gear Type 3-Stage Planetary Gear, Clutch Type Freespooling Sliding Ring Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.