Anti-Corrosive Coating, Liquid A, Lubricant and Penetrant
Mfr # DA55
Zoro # G8476045
product price:Â $1,900.99
/eaKey Features
Max. Operating Temp.
Not Rated
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DA55
Zoro #
G8476045
UPC #
-
Country of Origin
United States
Details
Item
Corrosion Inhibitor
Lubricant Container
Drum
Max. Operating Temp.
Not Rated
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Long
Removability
Light
Series
Liquid A
Flash Point
315 Degrees F
Standards
Not Rated
Application
For manufacturing/industrial applications, FLUID FILM is used in such harsh environments as pulp mills and salt, fertilizer and battery industrial plants. It also helps preserve and protect parts during shipping or storage
VOC Content
Less Than 1%
Lubricant Color
Amber
Specific Gravity
0.90 - 0.91
Chemical Base
Petroleum Oil
Primary Chemical Base
Petroleum Oil
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Long Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. Not Rated, Lubricant Container Drum, Container Size 55 gal, Liquid A, Lubricant Color Amber, Chemical Base Petroleum Oil, Specific Gravity .903 - .913, VOC Content Less Than 1 Percent, Flash Point 315 Degrees F, Standards Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.