Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall

  • Mfr # CF8-1-24X25

  • Zoro # G8489634


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Pipe Insulation Item
Ceramic Fiber Insulation
Insulation Length
25 ft
Insulation Width
24 in
Wall Thickness - Insulation
1 in
Insulation Density
8 cu ft/lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF8-1-24X25
Zoro #
G8489634
UPC #
-
Country of Origin
United States

Dimensions

Insulation Length
25 ft
Insulation Width
24 in
Wall Thickness - Insulation
1 in
Thickness
1 in
Wall Thickness
1"
Width
24 in
Length
25 ft.
Overall Width
24 in
Overall Length
25 ft

Details

Pipe Insulation Item
Ceramic Fiber Insulation
Insulation Density
8 cu ft/lb
Insulation Max. Temp.
2,300 Degrees F
Insulation Continuous Use Temp.
1,922 Degrees F
Insulation Approx. R Value @ 1000F
0.75
Color
White
Approx. R Value
.75
Insulation Body Material
Aluminum Silicate Fiber
Density
8 lb/cu ft
Standards
UL 723
Material
Aluminum Silicate Fiber
Item
Ceramic Fiber Insulation
Flexibility
Flexible
For Piping System
Industrial Process
R Value @ 1000F
0.75
Maximum Use Temperature
2,300 Degrees F
Maximum Continuous Use Temperature
1,922 Degrees F
Form
Roll
Weight
34 lb
For Use On
Pipe Insulation

Description

Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 25 ft, Overall Width 24 in, Thickness 1 in, Maximum Use Temperature 2,300 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 0.75, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 24 in, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.