Shop WERA

Combo Wrench St, Steel, Chrome, Standard

  • Mfr # 05020013001

  • Zoro # G8492303


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Nickel Chrome
Size
8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05020013001
Zoro #
G8492303
UPC #
04013288167521
Country of Origin
United States

Dimensions

Size
8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Head Sizes
8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Length
144mm, 159mm, 165mm, 170.7mm, 177mm, 188mm, 200mm, 212mm, 224mm, 235mm, 246mm
Range of Lengths
5 5/8 in to 9 1/2 in
Wrench Length Style
Standard
Head Size
8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Range of Head Sizes
8 mm to 19 mm
Head Thickness
1/4 in

Details

Item
Combination Wrench Set
SAE or Metric
Metric
Finish
Nickel Chrome
Wrench Style
Combination
Number of Points
12
Number of Pieces
11
Measurement Type
Metric
Flexible Head
No
Offset
0 Degrees
Reversing
Yes
Min. Arc Swing
4.5 Degrees
Insulated
No
Wrench Shape
Straight
Wrench Material
Alloy Steel
Standards
DIN
Includes
(1) Ratcheting Combination wrench of 144mm Length: 8mm; (1) Ratcheting Combination wrench of 159mm Length: 10mm; (1) Ratcheting Combination wrench of 165mm Length: 11mm; (1) Ratcheting Combination wrench of 170.7mm Length: 12mm; (1) Ratcheting Combination wrench of 177mm Length: 13mm; (1) Ratcheting Combination wrench of 188mm Length: 14mm; (1) Ratcheting Combination wrench of 200mm Length: 15mm; (1) Ratcheting Combination wrench of 212mm Length: 16mm; (1) Ratcheting Combination wrench of 224mm Length: 17mm; (1) Ratcheting Combination wrench of 235mm Length: 18mm; (1) Ratcheting Combination wrench of 246mm Length: 18mm; (1) Durable Pouch
Accessories
Pouch
Head Movement
Fixed
Number of Geared Teeth
80
Ratcheting
Yes
Wrench Item
Ratcheting Combination Wrench
Wrench Product Grouping
Wrench Sets
Container Color
Black
Box End Type
12-Point Box End
Head Offset Angle
0 Degrees
Head Type
Standard
Tether Style
Tether Capable
Anti-Slip Design
Yes
Container Type
Pouch
Opening Angle (Deg.)
0 Degrees
Material
Alloy Steel
Non-Magnetic
No
Handle Type
One Piece
Corrosion Resistant
Yes
Weight
4.26 lb
Nonsparking
No
Opening Type
Hex
Number of Tools
11

Description

Wera's 05020013001 Ratcheting Wrench Set is the combination wrench set that will allow you to work on your project with ease. It comes in a wide range of sizes and lengths, so you can choose the right one for your job. This ratcheting wrench set comes in 11 pieces. The reversible ratcheting box end helps to improve access to fasteners in tight spaces. With 12 points, this combination wrench has an easy-to-read scale for quick identification of size. Each piece features a nickel chrome finish and an L-handle design for comfort and control while working. Whether you are a professional or hobbyist, you will definitely want to equip yourself with Wera's 05020013001 Ratcheting Wrench Set because it provides superior grip, strength and durability for reliable performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.