Welding Table Caster

  • Mfr # TMLC600

  • Zoro # G8495602


product price: $132.29
/ea
Free Shipping & Returns

Key Features

For Use With
BuildPro Welding Tables
Features
Add 3 in to Total Tabletop Surface Height, Heavy Duty, Simple Way to Move and Level Welding Table
Load Capacity
1,100 lb
Thread Size
M20
Height
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMLC600
Zoro #
G8495602
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20
Height
7.3 in

Details

Item
Welding Table Caster
For Use With
BuildPro Welding Tables
Features
Add 3 in to Total Tabletop Surface Height, Heavy Duty, Simple Way to Move and Level Welding Table
Load Capacity
1,100 lb
Includes
Casters
Compatible With
Buildpro Welding Table
Holding Capacity
1,100 lb

Description

Welding Table Caster, Compatible With Buildpro Welding Table, Features Add 3 in to Total Tabletop Surface Height, Heavy Duty, Simple Way to Move and Level Welding Table, Holding Capacity 1,100 lb, Includes Casters, Overall Height 7.3 in, Product Type Leveling Caster, Thread Size M20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.