Duty Rating Label Replacement, 200 lb.
- Mfr # LDR200
- Zoro # G8554935
product price:Â
$
1.31
/ea
Key Features
Fits Brand
Werner
For Use With Mfr. Model Number
244, 264, 265
Compatible Load Capacity
200 lb
Compatible with Manufacturer Model Number
244, 264, 265
Number of Safety and Hazard Labels
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDR200
- Zoro #
- G8554935
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Replacement Ladder Label
- Fits Brand
- Werner
- For Use With Mfr. Model Number
- 244, 264, 265
- Compatible Load Capacity
- 200 lb
- Compatible with Manufacturer Model Number
- 244, 264, 265
- Number of Safety and Hazard Labels
- 0
- Label Types Included
- Duty Rating Labels
- Compatible Ladder Material
- Aluminum, Fiberglass
- Number of Instruction Labels
- 0
- Language
- English, Spanish
- Number of Duty Rating Labels
- 1
- Compatible ANSI Duty Rating
- Type III
- Compatible Ladder Type
- Combination Ladders, Extension Ladders, Fixed Ladders, Leaning Ladders, Manhole Ladders, Platform Stepladders, Podium Platform Ladders, Rolling Ladders, Stepladders, Straight Ladders, Telescoping Ladders
- Compatible Manufacturer Model Number
- 244, 264, 265
- Compatible Manufacturer Part Number
- 244, 264, 265
- Compatible with Manufacturer Model No.
- 244, 264, 265
- Compatible with Mfr. Model No.
- 244, 264, 265
- For Use with Mfr Model Number
- 244, 264, 265
- Compatible Pump Manufacturer Part Number
- 244, 264, 265
- Compatible Mfr. Model Number
- 244, 264, 265
- For Manufacturer Part Number
- 244, 264, 265
- Compatible with Mfr. Model Number
- 244, 264, 265
Description
Duty Rating Label Replacement, 200 lb., For Use With Grainger Item Number 4XN47,4XN54,4XN55, For Use With Mfr. Model Number 244,264,265, Fits Brand Werner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.