This item is Discontinued.

Metabo 18-Volt 1/2" Cordless Impact Wrench with (2) 5.2Ah Batteries SSW 18 LTX BL 400

18-Volt 1/2" Cordless Impact Wrench with (2) 5.2Ah Batteries (Discontinued)

  • Mfr # SSW 18 LTX BL 400
  • Zoro # G9034006
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSW 18 LTX BL 400
Zoro #
G9034006
UPC #
094728185989
Country of Origin
Germany

Dimensions

Drive Size
1/2"

Details

Tool Weight
4.18 lb.
Drive Configuration
Straight
Battery Capacity
5.2Ah
Battery Included
(2) Mfr. No. 625587000
Features
12 Speed/Torque Levels, Integrated Work Led Work light
Corded/Banded
Cordless
Max. Torque
295 ft.-lb.
Cordless Tool Battery Type
Li-Ion
Includes
(2) 5.2A/hr. Li-Ion Batteries, Charger, Belt Hook and Carrying Case
Handle Type
Soft Grip, T
Voltage
18.0

Description

Cordless Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 295 ft-lb, Battery Included, Voltage 18.0, Cordless Tool Battery Type Li-Ion, Handle Type Soft Grip, T, Battery Capacity 5.2Ah, Tool Length 6-1/2 In., Tool Weight 4.18 lb, Battery Included (2) Mfr. No. 625587000, Battery Pack Replacement Mfr. No. 625587000, Features 12 Speed/Torque Levels, Integrated Work Led Work light, Includes (2) 5.2 Ah Li-Ion Batteries, Charger, Belt Hook and Carrying Case

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.