Shop INTERMATIC
See all product information
Create Account
Timer, Spring Wound, 0 to 60 min.
- Mfr # FF60MC
- Zoro # G2484973
product price:Â
$
34.66
/ea
Key Features
Timing Range
0 to 60 min
Number of Gangs
1
Contact Form
SPST
Time Range
1 to 60 min
Hold Feature
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF60MC
- Zoro #
- G2484973
- UPC #
- 999999999993
- Country of Origin
- Tunisia
Details
- Item
- Spring Wound Timer
- Timing Range
- 0 to 60 min
- Number of Gangs
- 1
- Contact Form
- SPST
- Time Range
- 1 to 60 min
- Hold Feature
- No
- Faceplate Color
- Silver
- Max. Amps @ 125VAC
- 20 A
- Knob
- Plastic
- Max. Amps @ 277VAC
- 10 A
- Standards
- CSA US, RoHS Compliant, RU Recognized Component Mark
- HP @ 120V
- 1 hp
- HP @ 240V
- 2 hp
- Max. Amps @ 250VAC
- 10 A
- Horsepower @ 120V - Maximum
- 1 hp
- Product Type
- Spring-Wound Timer
- Includes Wall Plate
- Yes
- AC Voltage Rating
- 120V AC, 277V AC
- Horsepower @ 240V - Maximum
- 2 hp
- Display Type
- Mechanical
- Current Rating - Maximum
- 20 A
- Body Color
- Silver
- Includes Hold
- No Hold Included
- Time Setting - Maximum
- 1 hr
Description
Spring-Wound Timer, HP @ 120V 1 hp, HP @ 240V 2 hp, Number of Gangs 1, Standards CSA US, RoHS Compliant, RU Recognized Component Mark
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.