Item
|
Electromechanical Water Heater Timer
|
Voltage
|
208 to 277V AC
|
Amps
|
40 A
|
Enclosure Type
|
Steel
|
Min. Time Setting
|
1 hr
|
Max. Time Setting
|
23 hr
|
Contact Form
|
DPST-NO
|
Max. On/Off Cycles
|
12
|
Description/Special Features
|
Additional Heater Circuit Turns Off Gas-fired Swimming Pool Heater Approximately 20 Minutes Before Filter Pump is Turned Off, Circuit Center Contains Two Timer Mechanisms that can be Wired Together or Independently
|
Day Skipper
|
Yes
|
Finish
|
Beige
|
Contact HP @ 120V
|
5
|
Type
|
Dual Timing/Heating Circuit Center
|
Extra Trippers
|
2E054
|
Time Setting Range
|
1 hr. to 23 hr.
|
NEMA Rating
|
3R
|
Mount
|
Surface
|
Number of Poles
|
2
|
Contact HP @ 240V
|
5 hp
|
Nominal Max. Time Setting
|
24 hr
|
Color
|
Beige
|
Applications
|
Distribution/Control Panel; Motor Control; Pump Control
|
Input Voltage Ranges
|
208-277 VAC, 60 Hz
|
Inductive Load Ratings Ranges
|
40 A, 120-240 VAC, 60 Hz
|
Number Of Circuits
|
2
|
Has Heater Protection CVL
|
Yes
|
Inductive Load Ratings
|
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
|
Resistive Load Ratings
|
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
|
Number Of Receptacle Switch Knockouts
|
2
|
CSA Certification
|
cCSAus
|
Power Consumption Max W
|
3 W
|
Motor Load Ratings
|
5 HP, 28 FLA @ 240 VAC, 60 Hz; 2 HP, 24 FLA @ 120 VAC, 60 Hz
|
Pilot Duty Load Ratings
|
1000 VA, 120 VAC, 60 Hz; 1000 VA, 208 VAC, 60 Hz; 1000 VA, 240 VAC, 60 Hz
|
Market
|
Residential; Commercial
|
Pilot Duty Load Ratings Ranges
|
1000 VA, 120-240 VAC, 60 Hz
|
Tungsten Load Ratings
|
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz
|
Packaging Applications
|
Pool and Spa Equipment; Lights
|
Mechanisms
|
T104M201 & T104M
|
Switch Type
|
DPST
|
Mechanism Supply Voltage
|
240/240 VAC, 60 Hz
|
Operating Temperature Min
|
-40°C
|
Operating Temperature Max
|
130°C
|
Solutions
|
Pool & Spa
|
Resistive Load Ratings Ranges
|
40 A, 120-240 VAC, 60 Hz
|
Tungsten Load Ratings Ranges
|
40 A, 120-240 VAC, 60 Hz
|
Operating Temperature Min (°F)
|
-40
|
Resistive
|
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
|
Inductive
|
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
|
Input Voltage Range(s)
|
208-277 VAC, 60 Hz
|
Material
|
Metal
|
Pilot Duty (NO)
|
1000 VA, 120 VAC, 60 Hz, 1000 VA, 208 VAC, 60 Hz, 1000 VA, 240 VAC, 60 Hz
|
Tungsten (NO)
|
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
|
Operating Temperature Max (°F)
|
130
|
Tungsten Range(s)
|
40 A, 120-240 VAC, 60 Hz
|
Motor Load Ratings Ranges
|
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
|
Heater Protection Switch
|
Yes
|
Maximum Power Consumption (W)
|
3 W
|
Features
|
Available with one or two heavy-duty time switch mechanisms; Accepts any combination of PF1000M, P1403ME, P1353ME, P4043ME, P4243ME, T100M or RC2000M Series mechanisms; Load center dead front has two knockouts for switches or GFCIs and one on the side; Wiring devices may be installed in these load centers with the use of Standoffs, sold separately below; Control two-speed pumps with the T10604R
|
Operating Temperature Max (°F)
|
130
|
Operating Temperature Min (°F)
|
-40
|