Shop INNOVATIVE PRODUCTS OF AMERICA
See all product information
Create Account
4/5 Pin Towing Maintenance Kit
Mfr # 8026
Zoro # G4853764
product price:Â
$
36.45
/ea
Key Features
Voltage Range
12V DC
Includes
7893 7-Way Flat Spade Pin Trailer Circuit Tester, 8023 7-Way Flat Spade Pin Connector Cleaners, 8030 2 mL Contact Cleaner
Features
Enhances Electrical Contact Points and Extends Harness Life, Removes Corrosion from Truck and Trailer Connectors
Visual/Audible Indicators
LEDs
Manufacturers Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8026
- Zoro #
- G4853764
- UPC #
- 893509000875
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Towing Maintenance Kit
- Voltage Range
- 12V DC
- Includes
- 7893 7-Way Flat Spade Pin Trailer Circuit Tester, 8023 7-Way Flat Spade Pin Connector Cleaners, 8030 2 mL Contact Cleaner
- Features
- Enhances Electrical Contact Points and Extends Harness Life, Removes Corrosion from Truck and Trailer Connectors
- Visual/Audible Indicators
- LEDs
- For Use On
- Truck and Trailer Connectors
- Voltage Protection
- No
- Tool Type
- 4/5-Way Flat Pin Maintenance Kit
- Testing Application
- Electrical Circuits
- Compatible Voltage Systems
- 12V DC
- Number of Pieces
- 3
- Manufacturer Warranty
- 1 yr
- Probe Material
- Anodized Aluminum
Description
Towing Maintenance Kit, Tool Type 4/5-Way Flat Pin Maintenance Kit, Testing Application Electrical Circuits, Compatible Voltage Systems 12V DC, Probe Material Anodized Aluminum, Cord Material Not Applicable, Features Enhances Electrical Contact Points and Extends Harness Life, Removes Corrosion from Truck and Trailer Connectors, Includes 7893 7-Way Flat Spade Pin Trailer Circuit Tester, 8023 7-Way Flat Spade Pin Connector Cleaners, 8030 2 mL Contact Cleaner, Number of Pieces 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.