Shop IRWIN

12 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier

  • Mfr # 12L3

  • Zoro # G1235087


product price: 
$
19.99
/ea

Key Features

Features
Set of Heavy-Duty Jaws That Grip Around Work of All Shapes
Handle Type
Plain
Jaw Length
3 in
Jaw Width
3 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12L3
Zoro #
G1235087
UPC #
038548012018
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
3 in
Jaw Width
3 in
Overall Length
12 in
Jaw Thickness
1/2 in
Length
12 in
Wire Rope Length
12 in

Details

Features
Set of Heavy-Duty Jaws That Grip Around Work of All Shapes
Handle Type
Plain
Material
Steel
Finish
Nickel Plated
Jaw Capacity
3-1/8 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Large Jaw Locking Pliers
Plier Jaw Style
Curved Jaw
Screw Mechanism
Hex Key Adjusting Screw
Tether Capable
Tether Capable
Wire Cutter
No
Item
Locking Plier
Standards
GGG-W-00649
Plier Product Group
Pliers
Tether Style
Tether Capable
Application
Ideal for Plumbers, Mechanics, Welders
Grip Style
Plain
Series
Irwin Vise-Grip
Non-Sparking
No
Handle Opening Type
Lever
Plier Material
Steel
Handle Style
Standard
Includes Wire Cutter
No
Steel Type
Alloy Steel
Maximum Jaw Opening
3 1/8 in
Tether Ready
No
Adjustment Mechanism
Adjusting Screw
Plier Type
Locking Pliers
Jaw Shape
Curved
Jaw Texture
Serrated

Description

Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Standard, Handle Opening Type Lever, Overall Length 12 in, Maximum Jaw Opening 3 1/8 in, Jaw Length 3 in, Includes Wire Cutter No, Grip Style Plain, Tether Ready No, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Ideal for Plumbers, Mechanics, Welders, Features Set of Heavy-Duty Jaws That Grip Around Work of All Shapes, Finish Nickel Plated, Jaw Texture Serrated, Jaw Thickness 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews