This item is Discontinued.

Keeper Anti-Slip Tread, Black, 4 in x 17 in, PR 05680

Anti-Slip Tread, Black, 4 in x 17 in, PR (Discontinued)

  • Mfr # 05680
  • Zoro # G4020685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05680
Zoro #
G4020685
UPC #
051643056800
Country of Origin
China

Dimensions

Width
4"
Length
17"
Grit Size
Proprietary

Details

Item
Antislip Tread
Color
Black
Tape Color
Black
Material
Rubberized
Tape Adhesive Strength
4.3 oz./in.
Tape Adhesive
Acrylic
Tape Shape
Strip
Grit Material
EPDM Rubber
Legend
No legend
Pattern
Solid
Shape
Strip
Backing
Adhesive That Will Stick To Any Metal, Concrete or Wood Surface
Glow In The Dark
N

Description

Take a look at the features for Keeper Antislip Tread. Width: 4", Color: Black, Length: 17".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.