Kh Industries
16 AWG 8 Conductor Pendant Cable 600V 25 ft. YL
Mfr # CPCS-16/8-25FT
Zoro # G8565076
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 8
- Length 25 ft
- Jacket Color Yellow
- Jacket Material PVC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Isolated analog output module X80-2 ou BMXAMO0210
- WIEGMANN NEMA 3R, 4, 12, 13 24.0 in H x 16.0 in W x 10.0 in D Wall Mount N412241610C
- RETYZ Releasable Tie, Red, Nylon, PK100 EVT-S10RD-TA
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6A, 125V AC, 10kA at 125V AC, 5 PK GMC-6-R
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL CPCS-16/16-25FT
- KH INDUSTRIES 16 AWG 7 Conductor Pendant Cable 600V 25 ft. BK CPCR-16/7-25FT
- KH INDUSTRIES 16 AWG 8 Conductor Portable Cord 600V 25 ft. YL CPCB-16/8-25FT
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK CPCR-16/5-25FT
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL CPCB-16/16-25FT
- KH INDUSTRIES 16 AWG 12 Conductor Pendant Cable 600V 25 ft. YL CPCS-16/12-25FT
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN CF5-07-12-100
- Kh Industries Electrical Wire & Cable