Scott 100% Recycled Fiber Standard Individually Wrapped Toilet Paper Rolls 473 Sheets/Roll, 80PK

  • Mfr # 13217

  • Zoro # G606113286


product price:  $62.39
/pk 80, $0.78/ea

Key Features

Toilet Paper Type
Standard Core
Sheet Width
4 in
Material
Paper
Roll Length
194 ft
Number of Sheets
473
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13217
Zoro #
G606113286
UPC #
10036000132172
Country of Origin
United States

Dimensions

Sheet Width
4 in
Roll Length
194 ft
Roll Dia.
4 5/8 in
Core Dia.
1-1/2 in
Sheet Size
4 in x 4 in
Sheet Length
4 in
Roll DIa.
4 5/8 in

Details

Item
Toilet Paper
Toilet Paper Type
Standard Core
Material
Paper
Number of Sheets
473
Compatible Mfg. Model Number
09021
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Color
White
Features
Designed to Fit into Universal Cored Roll Dispensers, Strong and Absorbent
Ply
2
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Compatible_Mfg_Model_No
9021

Description

Scott(R) Essential(TM), Toilet Paper Roll, 2 Ply, Sheet Size 4 in x 4 in, 473, Roll Length 194 ft, Roll Dia. 4 5/8 in, Universal, 4 in Sheet Width, 4 in Sheet Length, 1 1/2 in Core Dia., White, Compatible Grainger Part Number 506K73, Compatible Mfg. Model Number 09021, Standard Core, Package Quantity 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.