Grease Fitting, Str, 1/8-28, PK10

  • Mfr # 3ANZ2

  • Zoro # G2904422


product price: $5.95
/pk 10, $0.60/ea

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3ANZ2
Zoro #
G2904422
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
5/8 in
Thread Size
1/8"-28
Fitting Thread Size
1/8"-28

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
Straight
Fitting Material
Steel
Thread Type
BSPT
Fitting Finish
Zinc-Plated
Max. Pressure
8,000 psi
Meets/Exceeds
SAE J-534-C and DIN 71414
Fitting Thread Type
BSPT
Material
Steel
Standards
DIN 71414, SAE J-534-C
Head Angle
0 Degrees
Fitting Style
Standard
Overall Pressure - Maximum
8,000 psi

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-28, Fitting Thread Type BSPT, Overall Length 5/8 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71414, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.