Zoro Homepage

Multi-Bit Screwdriver, 1/4 in, 5/16 in Drive Size, Phillips, Slotted Style, 4-Piece

  • Mfr # 32559

  • Zoro # G4303966


product price: $18.35
/ea

Key Features

Drive Size
1/4 in, 5/16 in
Bit Style
Phillips, Slotted
Overall Length
9 in
Number of Pieces
5
Features
Extended Bit Length For Deep Recessed Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32559
Zoro #
G4303966
UPC #
092644325595
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in, 5/16 in
Overall Length
9 in
Sizes Included
Phillips: #1 + #2, Slotted: 3/16 in + 1/4 in
Shank Length
4 1/8 in
Tip Size
#1, #2, 1/4 in, 3/16 in, 5/16 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Slotted
Number of Pieces
5
Features
Extended Bit Length For Deep Recessed Screws
Includes
Nutdriver 1/4 in x 5/16 in
Measurement Type
SAE
Material
Steel
Finish
Natural
Screwdriver and Nut Driver Grouping
Screwdrivers
Driver Type
6-in-1
Bit Retainer Type
Quick-Change
Screwdriver Tip Style
Keystone Slotted/Phillips
Ratcheting
No
ESD Safe
No
Tether Capable
Tether Capable
Insulated
No
Shank Type
Solid
Primary Application
General Purpose
Handle Material
Plastic, Rubber
Tip Style Group
Crosspoint, Slotted
Screwdriver Bit Material
Steel
Handle Design
Cushion Grip
Shank Material
Alloy Steel
Single End/Double End
Double End
Nonsparking
No
Tether Style
Tether Capable
Non-Sparking
No
Bit Material
Steel
Corrosion Resistant
No
For Screw Type
Hex, Phillips, Slotted
Tip Style
Phillips, Slotted
Magnetized Tip
No
Handle Type
Straight
Tether Ready
No
Number of Bits
4
Single/Double End Bits
Double End
Grip Style
Cushion, Molded
Replaceable Shank
No
Number of Tips
4
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank

Description

Extended-reach multi-bit screwdrivers and nut drivers provide longer reach than traditional Klein multi-bit drivers for multiple common bits. The extra-long shafts also feature a small diameter for a more comfortable fit in tight spaces. Cushion-Grip handles provide superior torque and comfort.


•Multi-bit screwdriver with interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes
•Extended shafts and blades provide 39-percent longer reach
•Extra-long shaft provides full reach of 4 standard-blade screwdriver
•Small diameter shaft for comfortable grip and quick, easy turning
•Contains: 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted, #1 and #2 Phillips, 1/4-Inch (6 mm) and 5/16-Inch (8 mm) nut drivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.