This item is Discontinued.

Knipex 9-1/2" Lineman'S Pliers, Ergonomic Grip 09 12 240

9-1/2" Lineman'S Pliers, Ergonomic Grip (Discontinued)

  • Mfr # 09 12 240
  • Zoro # G6095022
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09 12 240
Zoro #
G6095022
UPC #
843221021191
Country of Origin
Germany

Dimensions

Overall Length
9-1/4"

Details

Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Tool steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Fish Tape Puller
Yes
Spring Return
No
Item
Linemans Plier
Wire Crimper
Yes
Standards
DIN ISO 5746, ASME B 107.20
High Leverage
Yes
Tether Style
Tether Capable
Handle Color
Red And Blue

Description

Linemans Plier, Overall Length 9 1/4 in, High Leverage Yes, Handle Color Red And Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.