PVC Cap, Socket, 6 in Pipe Size

  • Mfr # 447060
  • Zoro # G5275243
product price: 
$
15.95
/ea

Key Features

Pipe Size - Pipe Fitting
6 in
Specific Fitting Shape
Cap
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Cap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
447060
Zoro #
G5275243
UPC #
-
Country of Origin
United States
Specific Fitting Shape
Cap
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Cap
Item
Cap
Standards
NSF 14, NSF 61
Color
White
Compliance
ASTM
Fittings Sub-Category
Caps
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Temp. Range
0 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Maximum Operating Pressure
180 psi
Includes Seal
Seal Not Included
Low Lead Certified Standard
NSF 61; NSF 14
Low Lead Compliance Level
Certified
Schedule
Schedule 40
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
Sealant Not Pre-Applied
Minimum Operating Temperature
0 Degrees F
Side 1 Connection Type
Socket
Maximum Operating Temperature
140 Degrees F
Side 1 Connection Gender
Female
Wire Color
White

Dimensions

Pipe Size - Pipe Fitting
6 in
Fitting Length
5.35 in
Pipe Size (Fittings)
6"
Pipe Fitting Length
5.35"
Overall Length
5 7/16 in
Nominal Pipe Size
6 in
Outside Diameter
7 3/16 in
Wire Rope Length
5 7/16 in
Length
5 7/16 in

Description

Cap, 6 in Nominal Pipe Size, PVC, Schedule 40, Female Socket, For Pipe Schedule Schedule 40, 7 3/16 in Outside Diameter, 5 7/16 in Overall Length, 180 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White

Restrictions

Ratings & reviews