Zoro Select
PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 1 1/2 in Pipe Size
Mfr # 402251
Zoro # G5287222
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 2 in x 1 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Single Inlet Cold Water Faucet (928-GN8BVBE7CP)
- SPRINGER PARTS Joint O-Ring NBR, LKH-25, 35, 45; Replaces Alfa Laval Part# 9611992984 (9611992984SP)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC 90 Elbow SCH 80 (8214068)
- ANVIL 1-1/2" Malleable Iron 45 Degree Elbow Class 150 (0310024203)
- ZORO SELECT PVC Manifold Cap, MNPT, 1 in Pipe Size (1348010)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 3 in Pipe Size (837-422)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 3/4 in Pipe Size (420007)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 5 in x 4 in Pipe Size (437490)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size (801-040)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1/2 in Pipe Size (835-005BR)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90L PVC DWV 4""HXH (PVC003041200)
- Zoro Select PVC Pipe Fittings