Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4002
Zoro #
G4133437
UPC #
071736040028
Country of Origin
Israel
Dimensions
Mop Pad Size
5" x 15"
Handle Length
50"
Frame Width
15"
Head Length
5-1/4"
Frame Depth
5"
Head Width
16-1/2"
Details
Mop Head Color
Green
Handle Color
Green
Mop Connection Type
Slide On
Mop Head Material
Microfiber
Handle Material
Steel
Item
Spray Mop Kit
Includes
Includes #4003 Mop Pad
Launderable
Yes
Material
Microfiber
Handle Included
Yes
Style
Flat
For Use With
Any fluid
End Type
Loop
Connection Type
Hook-and-Loop
Features
Trigger Operated Dispensing System
Color
Green/White
Color Coding System
No
Description
Spray Mop Kit, Wet Mop Head and Handle, Mop Style Flat, Handle Included Yes, Color Coding System No, Frame Width 15 in, Frame Depth 5 in, Handle Color Green, Handle Material Steel, Handle Length 50 in, Mop Connection Type Slide On, Mop Head Material Microfiber, Mop Pad Size 5 in x 15 in, Launderable Yes, Mop Head Color Green, Features Trigger Operated Dispensing System, Includes Includes #4003 Mop Pad, For Use With Any fluid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.