Anti Seize, Moly Paste, 8oz. Brush Top Can LB 8012(TM) MOLY PASTE

  • Mfr # 234227

  • Zoro # G2312012


product price:  $46.15
/ea

Key Features

NSF Rating
Not Rated
Base Anti-Seize Compound
Non-Metallic
Primary Additives
Molybdenum
Container Type
Brush-Top Can
Physical Form
Paste
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
234227
Zoro #
G2312012
UPC #
079340510487
Country of Origin
United States

Details

Item
Anti-Seize
NSF Rating
Not Rated
Container Capacity
8 oz
Base Anti-Seize Compound
Non-Metallic
Primary Additives
Molybdenum
Container Type
Brush-Top Can
Physical Form
Paste
Operating Temperature - Maximum
750 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Color
Black
Odor
Not Odorless
Flammability
Non-Flammable
Series
LB 8012
Flash Point
320 Degrees F
Specific Gravity
1.96
Anti-Seize Type
General Purpose
VOC Content
5%
Application
Reduces Friction to a Very Low Level, Lubricates Press Fits, Protects During Break-in and Under High Static Loads
Odorless
No
Metal Free
Yes
50 State VOC Compliant
No
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Use On Materials
Stainless Steel
Conductivity
Conductive
For Material
Stainless Steel

Description

General Purpose Anti-Seize, 8 oz, Brush-Top Can, Non-Metallic, Paste, LB 8012, -20 Degrees F, 750 Degrees F, Loctite, Black, Non-Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.