Retaining Compound, 638 Series, Green, Liquid, High Strength, 10 mL Bottle

  • Mfr # 1835937

  • Zoro # G9506296


product price:  $24.25
/ea

Key Features

Color
Green
Compatible Materials
Steel
Application
Slip Fitted Parts
Container Size
0.34 fl oz
Operating Temperature Range
-65 Degrees F to 355 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1835937
Zoro #
G9506296
UPC #
079340006386
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
Maximum Gap Fill Size
0.01 in
Size
10ml
Gap Fill Size
0.01 in
Container Size - Adhesives
0.34 oz
Filling Gap Size
0.010"
Gap Fill Size - Retaining Compounds
0.01 in

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Slip Fitted Parts
Operating Temperature Range
-65 Degrees F to 355 Degrees F
Shear Strength
4,200 psi
Full Cure
24 hr
Standards
29 CFR 1910.1200
Physical Form
Liquid
Container Type - Adhesives
Bottle
Type
Urethane Methacrylate
Optimal Usage Temperature
-65 Degrees to 355 Degrees F
Series
638
Characteristics
Oil Tolerant
Compound Type
High Strength
Max. Temp. (F)
355 Degrees F
Minimum Viscosity
2,000 cps
For Material Type
Steel
VOC Content Weight Percentage
3%
Specific Gravity
1.1
Minimum Operating Temperature
-65 Degrees F
Product Form
Liquid
Container Type
Bottle
Working Time
4 min
Clean Up Method
Solvent, Wire Brush
Chemical Base
Urethane Methacrylate
Full Cure Time
1 day
Cure Type
Anaerobic
Primer Required
Yes
Storage Requirements
8 Degrees to 21 Degrees C
Non-Toxic
No
Maximum Viscosity
3,000 cps
Flash Point
200 Degrees F
Maximum Operating Temperature
355 Degrees F
Retaining Compounds Properties
For Loose Fitting Parts, High Strength
Retaining Compound Strength
High
Shear Strength (PSI)
4,500 psi

Description

Retaining Compound, For Material Type Steel, Retaining Compounds Properties For Loose Fitting Parts, High Strength, Series 638, Container Size 0.3 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.01 in, Working Time 4 min, Maximum Operating Temperature 355 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 4,200 psi, Standards 29 CFR 1910.1200, Primer Required Yes, Chemical Base Urethane Methacrylate, Clean Up Method Solvent, Wire Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.