Shop LOCTITE
See all product information
Create Account
Spray Adhesive, MR 5426 Series, Clear, 16.75 oz, Aerosol Can
Mfr # 476035
Zoro # G5402704
product price:Â $26.79
/eaKey Features
Application
Bond Headliners, Carpets, Trunk Linings, Door Panels and More
Materials Bonded
Fabric, Foam, Plastic, Rubber
Container Size
16.75 oz
Container Type
Aerosol Can
Working Time
5 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
476035
Zoro #
G5402704
UPC #
079340373129
Country of Origin
United States
Dimensions
Container Size
16.75 oz
Size
16.75 oz
Container Size - Adhesives
16.75 oz
Description
Spray Adhesive, Adhesive Color Clear, Container Size 16.75 fl oz, Container Type Aerosol Can, Cure Method Solvent Evaporation, Maximum Viscosity Not Applicable, Series MR 5426, Features Solvent-Based Aerosol, High Temperature Resistant, UV Resistant, Weather Resistant, Materials Bonded Fabric, Foam, Plastic, Rubber, Primary Applications General Purpose, Standards TSCA, VOC Compliant, Functional Cure 5 min, Interior/Exterior Interior Only, Low Odor No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.