Shop MAG-MATE
See all product information
Create Account
Lifting Magnet, PowerLift(R), 250 lb Max Load Capacity, 5 in Overall Length
- Mfr # PNL0250
- Zoro # G3212553
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Overall Height
6 5/8 in
Bail Opening Width
1 1/2 in
Features
Lifts Flat and Round Loads
Required Material Thickness for Max Rated Capacity
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNL0250
- Zoro #
- G3212553
- UPC #
- 682241264207
- Country of Origin
- China
- Features
- Lifts Flat and Round Loads
- Magnet Material
- Neodymium
- Item
- Lifting Magnet
- Max. Heat Resistant Temp.
- 180 Degrees F
- Max. Rated Flat Capacity
- 250 lb
- Standards
- ASME B30.20
- Footnotes
- Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
- Max. Rated Round Capacity
- 125 lb
- Magnet Activation
- Locking On/Off Handle
- Includes
- Lock-On, Lock-Off Handle
- Maximum Load Capacity
- 250 lb
- Activation Mechanism
- On/Off Handle
- Maximum Operating Temperature
- 180 Degrees F
- Number of Poles
- 2
- Maximum Round Load Capacity
- 125 lb
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Flat Load Capacity
- 250 lb
Description
Lifting Magnet, Maximum Flat Load Capacity 250 lb, Maximum Round Load Capacity 125 lb, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 3 in, Activation Mechanism On/Off Handle, Magnet Length 3 5/8 in, Magnet Width 2 5/8 in, Magnet Height 2 5/8 in, Overall Length 5 in, Overall Width 2 5/8 in, Overall Height 6 5/8 in, Bail Inside Width 1 1/2 in, Bail Inside Length 1 3/8 in, Handle Length 4 in, Minimum Operating Temperature -10 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.