This item is Discontinued.

Mantua Bed Frame, Cap. 500 lb., Std King, 76 In. SP66G

Bed Frame, Cap. 500 lb., Std King, 76 In. (Discontinued)

  • Mfr # SP66G
  • Zoro # G2429427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP66G
Zoro #
G2429427
UPC #
710262966005
Country of Origin
United States

Dimensions

Length
76 in
Height
7 1/2 in
Width
76 in
Size
King

Details

Color
Brown
Material
Recycled Railroad Steel
Features
No Tools Required, Wedgelock Assembly
Includes
Steel Stem Glides
Weight Capacity
500 lb
Item
Bed Frame

Description

Bed Frame, Size King, Color Brown, Material Recycled Railroad Steel, Weight Capacity 500 lb, Length 76 in, Width 76 in, Height 7 1/2 in, Features No Tools Required, Wedgelock Assembly, Includes Steel Stem Glides

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.