Shop MASON INDUSTRIES
See all product information
Create Account
Vibration Iso Pad, 4x4x1 In, w/Hole
Mfr # 2LVP7
Zoro # G2165511
product price:Â $17.19
/eaKey Features
Max. Steady Load
800 lb
Length
4 in
Width
4 in
Height
1 in
Design
Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4 in Hole for Bolt Thru
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2LVP7
- Zoro #
- G2165511
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 1 in
- Overall Height
- 1 in
- Overall Length
- 4 in
- Overall Width
- 4 in
- Wire Rope Length
- 4 in
Details
- Item
- Vibration Isolator Pad
- Max. Steady Load
- 800 lb
- Design
- Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4 in Hole for Bolt Thru
- Isolator Pad Bottom
- Waffle
- Isolator Material
- Neoprene
- Isolator Pad Top
- Smooth
- Shape
- Square
- Load Downward Compression - Maximum
- 800 lb
Description
Vibration Isolator Pad, Max. Steady Load 800 lb, Length 4 in, Width 4 in, Height 1 in, Design Cemented Steel Plate Sandwich, Super Waffle Pad on the Bottom With 3/4 in Hole for Bolt Thru
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.