This item is Discontinued.

Metabo Burnishing Kit, 120V 10.0 SE12-115

Burnishing Kit, 120V 10.0 (Discontinued)

  • Mfr # SE12-115
  • Zoro # G4931753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE12-115
Zoro #
G4931753
UPC #
094721935796
Country of Origin
Germany

Dimensions

Cord Length
9 Ft.
Tool Length
13-1/2"

Details

Item
Burnishing Kit
Switch Type
Slide
Voltage
120VAC
No Load RPM
900 to 2800
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Burnisher, Side Handle, (3) Space Rings, (3) P80 Sanding Belts, (2) 2" x 4" P180 Interleaved Pads, 4" x 4" P280 Non-Woven Nylon Wheel, P80 Flap Wheel, Spindle Extension Kit, Carrying Case
Amps
10.0
Number of Speeds
Variable
Speed Type
Variable
Corded/Banded
Corded
Cleaning Area
4"
Features
Variable Speed, Speed Control, Overload Protection, Spiral-bevel Gears, Auto-stop, Uses 4-1/2" X 4" Wheels
Handle Design
Barrel Grip
Tool Weight
6-1/4 lb.
Cord
108"

Description

Burnishing Kit, Switch Type Slide, Includes Burnisher, Side Handle, (3) Space Rings, (3) P80 Sanding Belts, (2) 2 in x 4 in P180 Interleaved Pads, 4 in x 4 in P280 Non-Woven Nylon Wheel, P80 Flap Wheel, Spindle Extension Kit, Carrying Case, Cord Length 9 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.