Midland Radio
Portable Two Way Radio, 16 CH, Blk, 470 MHz
Mfr # BR200
Zoro # G5106626
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BIZTALK
- Number of Channels 16
- License Required Yes
- Frequency 461.038 to 469.562 MHz
- Waterproof No
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Battery Charger, 2.5 Ah/5 Ah, 39min/82min (RBC-30)
- TRIPP LITE Single-Gang 4-Port Wallplate Keystone Cat5/6 USB/HDMI/DP/RCA TAA (N080-104)
- 3M PELTOR Headset, 23dB, Black, Plastic (MT13H221P3E)
- ULTRALAST Headset Battery, XP Deus WS1, WS2, WS3, WS4, WS5 (HS-XPDWS1)
- MIDLAND RADIO Portable Two Way Radio, Analog, UHF Band (MB400)
- MIDLAND RADIO Mobile Two Way Radio, 5 Output Watts, Blk (MXT105)
- MIDLAND RADIO Two Way Radios, LCD, Black, 462 MHz (LXT500VP3)
- MIDLAND RADIO GMRS Emergency Radio, 5-Watt, 22 Channel (XT511)
- MIDLAND RADIO Two Way Radio, 22 Channels, PK3 (LXT633VP3)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 20 mi. (T10)
- STANDARD HORIZON Standard Horizon HX380 5W Commercial Grade Submersible IPX-7 Handheld (HX380)
- Midland Radio Two Way Radios