Shop MILLER ELECTRIC
See all product information
Create Account
ArcArmor (R) Running Gear/Cart, 4 in H x 17-3/4 in W
Mfr # 301239
Zoro # G8571096
product price:Â
$
460.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
907612, 907614, 907693, 917613
Features
Heavy Duty
Drawer Width
18 in
Number of Drawers or Bins
2
Series
ArcArmor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301239
- Zoro #
- G8571096
- UPC #
- 715959610131
- Country of Origin
- China
Dimensions
- Drawer Width
- 18 in
- Drawer Height
- 36.3 in
- Drawer Depth
- 37 in
- Compatible Cylinder Diameter (Maximum)
- 7 in
- Shelf Width
- 11.5 in
- Shelf Depth
- 30 in
Details
- Item
- Running Gear/Cart
- For Use With
- 907612, 907614, 907693, 917613
- Features
- Heavy Duty
- Number of Drawers or Bins
- 2
- Series
- ArcArmor
- Characteristics
- Easily Move Welding Supplies and Equipment no Greater than 7 in dia or 65 lb
- Includes
- Cable Holders, Front Handles, Plastic Consumable Box
- Number of Cylinders Held
- 1
- Wheel Material
- Rubber
- Number of Drawers
- 2
- Number of Wheels
- 4
- Compatible Welder Type
- TIG Welders
- Compatible Welder Series
- Diversion, Millermatic 125 Hobby, Millermatic 141, Millermatic 190, Multimatic 200, Multimatic 215, Multimatic 220
- Number of Shelves
- 2
- Product Type
- Cylinder Rack
- Wheel Type
- Caster, Rubber Rear wheels
Description
Running Gear/Cart, Compatible Welder Series Diversion, Millermatic 125 Hobby, Millermatic 141, Millermatic 190, Multimatic 200, Multimatic 215, Multimatic 220, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 7 in, Compatible Welder Type TIG Welders, Drawer Depth 37 in, Drawer Height 36.3 in, Drawer Width 18 in, Features Heavy Duty, Includes Cable Holders, Front Handles, Plastic Consumable Box, Number of Drawers 2, Number of Wheels 4