This item is Discontinued.

Miller Electric Welding Helmet, Shade 8 to 13, Silver 256177

Welding Helmet, Shade 8 to 13, Silver (Discontinued)

  • Mfr # 256177
  • Zoro # G4542063
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
256177
Zoro #
G4542063
UPC #
715959590297
Country of Origin
Korea, Republic of

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Lens Shade
8 to 13
Viewing Area
3.80 in x 2.60 in
Welding Helmet Material
Nylon
Series
Titanium
Number of Arc Sensors
4
Switching Speed
1/20,000 sec
Color
Silver
Features
Aluminum Heat Shield Protects Digital Lens In High-Amperage Applications, InfoTrack(TM) Allows User to Keep Track of Arc Time, Accessible Bottom-Mounted Control, (4) Modes (Weld Mode, Cut Mode, Grind Mode and X-Mode), Premium Headgear
Power Source
Battery and Solar
Grind Mode
Yes
Includes
Lithium Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses, Helmet Bag
Battery Type
Lithium
Welding Helmet Light State
3.0
Welding Helmet Color
Silver
Electromagnetic Sensor
Yes
Battery Life
3000 hr
Standards
ANSI Z87.1+2010, CSA
Headgear
Ratchet
ADF Controls
Digital

Description

Welding Helmet, ADF Controls Digital, Battery Life 3000 hr, Battery Type Lithium, Color Silver, Features Aluminum Heat Shield Protects Digital Lens In High-Amperage Applications, InfoTrack(TM) Allows User to Keep Track of Arc Time, Accessible Bottom-Mounted Control, (4) Modes (Weld Mode, Cut Mode, Grind Mode and X-Mode), Premium Headgear, Grind Mode Yes, Includes Lithium Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses, Helmet Bag, Number of Arc Sensors 4

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.