This item is Discontinued.

Milwaukee Tool 2-1/4 Max HP EVS Multi-Base Router Kit 5616-24

2-1/4 Max HP EVS Multi-Base Router Kit (Discontinued)

  • Mfr # 5616-24
  • Zoro # G4936897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5616-24
Zoro #
G4936897
UPC #
045242032792
Country of Origin
China

Dimensions

Base Size (In.)
6
Overall Depth (In.)
4 in
Overall Width (In.)
8 in
Tool Length (In.)
8 1/2 in
Base Width
6 in
Cord Length
8 ft
Overall Width
11 1/2 in
Overall Depth
14 3/16 in
Overall Height
25 3/16 in
Collet Size
1/4 in, 1/2 in
Plunge Depth Capacity
1 11/16 in

Details

Item
Router
Power Source
Corded
Corded/Cordless
Corded
Tool Weight (Lb.)
8.8
Includes
(2) 1-1/8 Collet Wrenches, (2) Clear Sub-bases, 1/2 In Collet, 1/4 In Collet, Carrying Case, Concentricity Gauge, Dust Shield, Fixed Base Assembly, Plunge Base Assembly
Amps
13.0 A
Features
Premium Plunge System With Exclusive Four-point Pm Bushing Design And Constant Spring Tension To Deliver Smooth, Non-binding Plunge Action Throughout The Entire Plunge Range (2-7/8 In), Patented Design With Precise Macro/micro Linear Depth Adjustment System And Patented Above The Table Height Adjustment, Precise Macro/micro Depth Adjustment System To 1/64 In Increment, 3 In Metal Depth Scale, Adjustable Pointer, And 6-position (1/8 In Increment) Adjustable Metal Turret Stops For Precise, Multiple-pass Routing, Exclusive Motor Shield Design
No Load RPM
10000 to 24000
Voltage
120
Switch
Rocker
Corded/Banded
Corded
HP
2 1/4 hp
Cord
8 ft
Base Type
Plunge
Kit Contents
1/2 in Collet, 1/4 in Collet, Bare Tool, Carrying Case, Concentricity Gauge, Dust Shield, Fixed Based Assembly, Plunge Base Assembly, (2) 1 1/8 in Collet Wrenches, (2) Clear Sub-Bases
Number of Speed Settings
1
Current
13 A
Router Class
Mid-Size
Included Fence
No
Product Type
Router
Start Type
Soft-Start
Horsepower
2.25 hp
Maximum Speed
24,000 RPM
Minimum Speed
10,000 RPM
Speed Setting
Variable
Tool Weight
8.8 lb
Number of Bases Included
2

Description

Router, Product Type Router, Power Source Corded, Base Type Plunge, Horsepower 2.25 hp, Current 13 A, Maximum Speed 24,000 RPM, Number of Speed Settings 1, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Plunge Depth Capacity 1 11/16 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.