M12 Trouble Light w/ USB Charging

  • Mfr # 2362-20

  • Zoro # G8577475


product price:  $79.99
/ea

Key Features

Voltage
12V DC
Lumens
400 lm
Power Source
Cordless
Includes
Battery and Charger Sold Separately
Features
5 Year Tool Warranty, LED Limited Lifetime Warranty: LEDs Never Need to be Replaced, Part of the M12(TM) System, Featuring 100+ Solutions, Charges Electronics with Onboard 2.1A USB Port, Rotating Collar Adjusts Light from Task to Area Mode, TRUEVIEW(TM) High Definition Output Provides Neutral White Color and Produces an Even Beam Pattern for Clearer Visibility, Two Stainless Steel Hooks: Designed to be Used as a Hook or a Handle, Up to 67 Hours of Run Time
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2362-20
Zoro #
G8577475
UPC #
045242341627
Country of Origin
China

Dimensions

Tool Length
10 5/8 in
Tool Height
10 5/8 in
Maximum Height
10 5/8 in
Overall Length
10 5/8 in

Details

Item
Work Light
Voltage
12V DC
Lumens
400 lm
Power Source
Cordless
Includes
Battery and Charger Sold Separately
Features
5 Year Tool Warranty, LED Limited Lifetime Warranty: LEDs Never Need to be Replaced, Part of the M12(TM) System, Featuring 100+ Solutions, Charges Electronics with Onboard 2.1A USB Port, Rotating Collar Adjusts Light from Task to Area Mode, TRUEVIEW(TM) High Definition Output Provides Neutral White Color and Produces an Even Beam Pattern for Clearer Visibility, Two Stainless Steel Hooks: Designed to be Used as a Hook or a Handle, Up to 67 Hours of Run Time
Beam Distance
49.21 ft
Standards
UL
Corded/Banded
Cordless
Switch Type
Push Button
Focus
Spot/Flood Combination Beam
Replacement Lamps
No
Lamp Type
LED
Lamp Life
35 hr
Corded/Cordless
Cordless
Water Penetration Rating
IP54
Green Environmental Attribute
Product is Rechargeable
Charging Capability
USB Charging
Lamp Life at Maximum Lumens Rating
8 hr
Mount Type
Hook
Compatible Battery Model Number
M12 REDLITHIUM XC4.0
Light Output Mode
High, Low, Medium, Strobe
Tool Weight
1 lb
Light Distribution
90 Degrees
Maximum Brightness Level
400 lm
Maximum Head Rotation Angle
360 Degrees
Series
No Series
Minimum Brightness Level
40 lm
Head Type
Rotating
Battery Platform
M12(TM)
Product Type
Work Light
Run Time
8 hr, 15 hr, 16 hr, 67 hr
Number of Light Output Modes
4
Number of Batteries Included
0
Lamp Life Battery Capacity Rating
4 Ah
Included Charger
No
Cordless Tool Kit Contents
Bare Tool
Brightness Level
40 lm, 200 lm, 400 lm
Number of Chargers Included
0
Wireless Tool Tracking
No
Battery Type
Lithium-Ion
Tool Series
M12(TM)

Description

Work Light, Battery Platform M12(TM), Series No Series, Light Output Mode High, Low, Medium, Strobe, Brightness Level 40 lm, 200 lm, 400 lm, Maximum Brightness Level 400 lm, Minimum Brightness Level 40 lm, Mount Type Hook, Maximum Height 10 5/8 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 8 hr, 15 hr, 16 hr, 67 hr, Voltage 12V DC, Battery Included / Bare Tool Bare Tool, Beam Distance 49.21 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.