Shop POLAR TECH INDUSTRIES
See all product information
Create Account
Wine/Champagne Bottle Top Load Shipper Foam, 1 Bottle
Mfr # 746T
Zoro # G3710192
product price:Â $18.19
/eaKey Features
Length
17 in
Width
17 in
Height
11 3/4 in
Color
White
For Use With
Wine or Champagne Bottles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 746T
- Zoro #
- G3710192
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 17 in
- Width
- 17 in
- Height
- 11 3/4 in
Details
- Item
- Foam Insert
- Color
- White
- For Use With
- Wine or Champagne Bottles
- Material
- EPS Foam
Description
Foam Insert, White, Length 17 in, Width 17 in, Height 11 3/4 in, For Use With Wine or Champagne Bottles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.