Test Connector Adapter Set, CAT III 1000V, 4 ft, Silicone, Black, Red

  • Mfr # 6481

  • Zoro # G4674126


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Instrument Safety Rating
CAT III 1000V
Length
4 ft
Color
Black, Red
Max Amps
3A
Includes
Silicone Insulated 4 ft. (1.22m) Leads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6481
Zoro #
G4674126
UPC #
095969605656
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 ft
Lead Length
48"
Manufacturers Warranty Length
90 day
Length - Test Lead
4 ft
Wire Size
18 AWG

Details

Item
Test Connector Adapter Set
Instrument Safety Rating
CAT III 1000V
Color
Black, Red
Max Amps
3A
Includes
Silicone Insulated 4 ft. (1.22m) Leads
Features
Round Pins and Socket Adapters, Flexible Tip Allows Testing of Adjacent Contacts, Full Insulation Protects Against Shorting or Contact Damage, Test leads Feature High Strand Count Silicone Wire for Extreme Flexibility and High Temperature Resistance
For Use With
Fits meters from Fluke, Meterman, Amprobe, Greenlee
Wire Insulation
Silicone
Safety Rating
CAT III 1000V
Voltage Rating
30VAC/60VDC
Max. Voltage - Test Lead Kit
600
Max. Amps - Test Lead Kit
10
Max. Amps
10A
Item - Test Lead Kit
Modular Test Lead Kit
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Includes - Test Lead Kit
Modular Test Leads, Slip-on Pin Adapters
Standards
CE
Maximum Voltage
1,000 V
Meter Connection Type
Straight Shrouded Plug
Maximum Operating Temperature
131 Degrees F
Maximum Current
10 A
Number of Test Leads
2
Insulation Material
Polypropylene

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes Red and Black Set of Each Pin and Socket, (2) Test Lead, Length 4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT III 1000V, Maximum Current 10 A, Meter Connection End Size 0.16 in, Wire Insulation Not Applicable, Insulation Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.