This item is Discontinued.

Proto Screwdriver Set, Slotted/Phillips, 19 Pc J1219SC

Screwdriver Set, Slotted/Phillips, 19 Pc (Discontinued)

  • Mfr # J1219SC
  • Zoro # G5291106
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1219SC
Zoro #
G5291106
UPC #
662679081850
Country of Origin
United States

Dimensions

Tip Size
#0, #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
Shank Length
1-1/2 in to 12 in
For Fastener Size
0-1, 1/4 in, 1/8 in, 10-14, 16, 18, 2-4, 20, 24, 3/16 in, 3/8 in, 5-9, 5/16 in
Handle Length
4 1/2 in
Sizes Included
Cabinet: 3/16 in x 4 in, 3/16 in x 8, 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 i, Keystone Slotted: Round Shank 1/4 in x 1 1/2 in, Keystone Slotted: Square Shank 1/4 in x 4 in, 3/16 in x 4, 3/8 in x 8, 3/8 in x 12 in, 5/16 in x 6 in, Phillips: #0 x 3 in, #1

Details

Item
General Purpose Screwdriver Set
Tip Style Group
Standard
Screwdriver Tip Style
Keystone Slotted/Phillips
Handle Material
Multicomponent
Handle Design
Ergonomic with Tip ID on End
Number of Pieces
19
ESD Safe
No
Shank Shape
Round, Square
Finish
Chrome
Shank Material
Alloy Steel
Includes
Keystone Slotted Round Shank 1/4 in x 1-1/2 in , Keystone Slotted Square Shank 1/4 in x 4 in , 3/16 in x 4, 3/8 in x 8, 3/8 in x 12 in , 5/16 in x 6 in , Cabinet 3/16 in x 4 in , 3/16 in x 8, 1/8 in x 3 in , 1/8 in x 4 in , 1/8 in x 8 in , Phillips #0 x 3 in , #1 x 3 in , #1 x 8 in , #2 x 1-1/2 in , #2 x 4 in , #2
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tether Capable
Tether Capable
Insulated
No
Nonsparking
No
Standards
ASME B107.15
Handle Type
Ergonomic
Tip Style
Phillips, Slotted
Tether Style
Tether Capable
Container Type
None
Shank Finish
Chrome
Handle Color
Black, Gray, Red
Non-Sparking
No
Magnetized Tip
No
Corrosion Resistant
Yes
Ratcheting
No
Tip Finish
Chrome
Tether Ready
No
Grip Style
Ergonomic
Measurement Type
SAE
Insulated / Uninsulated
Uninsulated
Material
Steel

Description

General Purpose Screwdriver Set, Tip Finish Chrome, #0, #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 19, No, ESD Safe No, Non-Sparking No, Measurement Type SAE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.