This item is Discontinued.
This item is Discontinued.
1/2" Drive Impact Socket Set, Metric, 10 pcs (Discontinued)
Mfr #
J74202
Zoro #
G7463102
UPC # 662679563097
Country of Origin United States
Category Impact Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J74202
Zoro #
G7463102
UPC #
662679563097
Country of Origin
United States
Dimensions
Drive Size
1/2"
Socket Size Range
10 to 19 mm
Socket Depth
Standard
Standard Socket Style/Size
Standard 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Description
Impact Socket Set, Standard Socket Count/Style (10) 6-Point, Standard Socket Style/Size Standard 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Deep Socket Count/Style None, Impact, Drive Size 1/2 in, Metric, 6-Point, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.