Shop PROTO

1/2" Drive Impact Socket Set, SAE, Metric, 12 pcs

  • Mfr # J74242

  • Zoro # G8520005


product price:  $77.89
/ea

Key Features

Drive Size
1/2"
Finish
Black Oxide
Material
High Alloy Steel
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J74242
Zoro #
G8520005
UPC #
662679127466
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 3/4 in, 8 mm to 19 mm
Socket Depth
Standard
Standard Socket Style/Size
Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 8 mm, 10 mm, 12 mm, 14 mm, 17 mm, 19 mm
Standard Socket Size
1/2 in, 10 mm, 12 mm, 14 mm, 17 mm, 19 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 8 mm, 9/16 in
Socket Size
1/2 in, 10 mm, 12 mm, 14 mm, 17 mm, 19 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 8 mm, 9/16 in

Details

Item
Impact Socket Set
Number of Pieces
12
Finish
Black Oxide
Material
High Alloy Steel
SAE or Metric
SAE, Metric
Measurement Type
SAE, Metric
Includes
(2) Socket Bars 17", Socket Clips 1/2" Drive, (12) Socket Impact Deep 1/2" Drive 8mm, 9mm, 3/8", 12mm, 7/16", 14mm, 1/2", 17mm, 9/16", 19mm, 5/8", 3/4"
Std. Socket Point Styles Included
6
Sockets Included
1/2 in Dr 6 Pt Impact Socket: 3/8, 7/16, 1/2, 9/16, 5/8, 3/4 in , 8, 10 , 12, 14, 17, 19mm
Connection Type
Hole Through
Standards
ASME B107.110-2012
Drive Type
Impact
Socket Type
6 pt Std.
Impact Rated
Yes
Features
Torque Plus Design
Insulated
No
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Included
Compatible Fastener Type
Bolts
Non-Magnetic
No
Locking
Yes
Number of Standard Sockets
12
Socket Shape
6-Point
Tether Ready
No
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Not Included
Includes Drive Tools
No
Includes Locking
Locking Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated

Description

Engineered for optimum safety
Ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
Stamped size for easy reference

Additional Features:

  • Side locking hole
  • TorquePlusTM features apply
  • Manufactured from high alloy steel using advanced processes
  • Heat treated for optimal performance. Meets or exceeds ASME B107.110. Made in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.