This item is Discontinued.

Proto 450HS Rolling Tool Cabinet, 27 Drawer, Red, Steel, 41 in W x 18 in D x 61 in H 7A039

This item is Discontinued.

Proto

450HS Rolling Tool Cabinet, 27 Drawer, Red, Steel, 41 in W x 18 in D x 61 in H (Discontinued)

Mfr # 7A039
Zoro # G1600541
UPC # 094705497203
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7A039
Zoro #
G1600541
UPC #
094705497203
Country of Origin
United States

Dimensions

Width
41 in
Depth
18 in
Height
61 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
27
Color
Red
Material
Steel
Features
Heavy Duty Key, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, 4-Way Channel Bottom Panel, 4-Way Channel Bottom Panel, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle, 450 lb Caster
Finish
Gloss
Tool Box Duty Rating
Standard Duty
Drawer Color
Red
Series
450HS
Drawer Capacity
100 lb
Load Rating
1800 lb
Gauge
Bottom: 14, Side: 16, Drawers: 18
Drawer Slides
Ball Bearing, Full Extension
Tool Storage Type Included
Tool Chest Combo
Work Surface Material
Vinyl
Number of Shelves
1
Handles
Tubular Metal Side, Folding

Description

Rolling Tool Cabinet, 450HS Series, Standard Duty, Width 41 in, Depth 18 in, Height 61 in, Number of Drawers 27, Red, Drawer Color Red, Drawer Capacity 100 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Load Rating 1800 lb, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Tubular Metal Side, Folding Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.