Shop RANCO

Electronic Temperature Control, Heat/Cool, -30 to 220 Degrees F, SPDT x 1, Single Stage, Universal

  • Mfr # ETC-111000-000

  • Zoro # G2595704


product price: 
$
99.19
/ea

Key Features

Type
Electronic Temperature Control
Sensor Type
Thermistor
Voltage
120/208/240VAC
For Use With
Cooling, Heating, Refrigeration
Includes
8 ft Foot Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ETC-111000-000
Zoro #
G2595704
UPC #
662013924393
Country of Origin
Mexico
Item
Temperature Control
Type
Electronic Temperature Control
Sensor Type
Thermistor
Voltage
120/208/240VAC
For Use With
Cooling, Heating, Refrigeration
Includes
8 ft Foot Cable
Input Voltage
120V AC, 208V AC, 240V AC
Standards
Class 4813 02, CSA Certified LR68340, UL File E94419, UL Guide No. XAPX
Number of Relay Inputs
1
Number of Relay Outputs
1
Switch Action
Close on Rise, Open on Rise
Display Type
Digital
Application
Cooling Control, Heating Control
Number of Stages
Single
Mounting
Vertical or Horizontal
Display
LCD
Number of SPDT Outputs
1
Product Type
Temperature Control
Ambient Humidity
0% to 95% RH
Housing Material
Polyethilene
NEMA Rating
1
Housing Color
Gray
Full Load Current @ 120V AC
16 A
Horsepower @ 120V AC
1 hp
IP Rating
IP67
Maximum Control Temperature
220 Degrees F
Temperature Control Function
Heat or Cool
Horsepower @ 240V AC
1 hp
Maximum Temperature Differential Setting
30 Degrees F
Number of Sensors Included
1
Variable Output Voltage
No
Contact Form
SPDT
Minimum Control Temperature
-30 Degrees F
Number of Sensor Inputs
1
Power Consumption
100 MVA
Resistive Load Current @ 120V
96 A
Minimum Temperature Differential Setting
1 Degrees F
Resistive Load Current @ 240V
48 A
Full Load Current @ 240V AC
8 A
Compatible with Series
Universal

Description

Temperature Control, Temperature Control Function Heat or Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP67, Maximum Control Temperature 220 Degrees F, Minimum Control Temperature -30 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 208V AC, 240V AC, Variable Output Voltage No, Overall Height 6 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.