Shop Alternate Products
This Product is Discontinued
Redi-Rail
Guide Rail, 609.6mm L, 36.8 mm W, 10.2 mm H (Discontinued)
Mfr # G-RRL34R-024.000-R0
Zoro # G0279255
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 24"
- Type Redi-Rail
- Overall Width 36.8mm
- Overall Height 10.2mm
- Rail Material Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.