Mnl Trans Swtch, 125/250V AC, 30 A, 0Spaces

  • Mfr # 31410CRK

  • Zoro # G1635103


product price:  $491.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Enclosure Material
Steel
Warranty
1 yr
NEMA Connector
L14-30
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31410CRK
Zoro #
G1635103
UPC #
851890000737
Country of Origin
United States

Dimensions

Width
7 in
Depth
4 1/2 in
Height
13 3/4 in
Overall Height
26 in
Maximum Wire Size
10 AWG
Overall Depth
5 in
Overall Width
19 in

Details

Item
Manual Transfer Switch
Enclosure Material
Steel
Warranty
1 yr
NEMA Connector
L14-30
Phase
Single
Number of Circuits
10
Mount
wall
Standards
cULus1008
Includes
10 ft Outdoor Power Cord, Back-Up Power/Transfer Switch, Outdoor Power Inlet Box
Meter Type
Dual Watt
Color
Gray
Voltage
125/250
Max. Wattage
7,500
Max. Amps
30 A
NEMA Enclosure Type
1
Number of Spaces
0
Prewired
Yes
Maximum Wattage
7,500 W
Rated Voltage
125/250V AC
NEMA Enclosure Rating
1
Current Rating
30 A
Manufacturer Warranty
5 yr

Description

Manual Transfer Switch, Phase Single, Rated Voltage 125/250V AC, Current Rating 30 A, Number of Spaces 0, Prewired Yes, NEMA Enclosure Rating 1, Includes 10 ft Outdoor Power Cord, Back-Up Power/Transfer Switch, Outdoor Power Inlet Box, Overall Height 26 in, Overall Width 19 in, Overall Depth 5 in, Color Gray, Enclosure Material Steel, Maximum Wire Size 10 AWG, Mounting Type Wall, Number of Circuits 10, Standards cULus1008, Manufacturer Warranty 5 yr, Maximum Wattage 7,500 W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.