This item is Discontinued.
This item is Discontinued.
13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater, 11,000 to 180,000, Liquid Propane (Discontinued)
Mfr #
RTG-84DVLP
Zoro #
G4581096
UPC # 203526078250
Country of Origin Japan
Category Gas Tankless Water Heaters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- RTG-84DVLP
- Zoro #
- G4581096
- UPC #
- 203526078250
- Country of Origin
- Japan
Dimensions
- Height to Top of Heater
- 25.63"
- Height to Top of Vent Connection
- 25.63"
- Draft Hood Size (In.)
- 3 x 5 Concentric Vent
- Width (In.)
- 13 7/8 in
- Depth (In.)
- 9 7/8 in
- Manufacturers Warranty Length
- Limited Warranty, 12 yr on Heat Exchanger, 5 yr on Parts
- Height (In.)
- 25 5/8 in
- Overall Height
- 25.63 in
- Overall Depth
- 9.88 in
- Cold Inlet Size
- 3/4 in
- Vent Connection Size
- 3 in, 5 in
- Manufacturer Warranty Length
- 12 yr Heat Exchanger, 5 yr Parts, Limited Warranty
- Gas Inlet Size
- 3/4 in
- Overall Width
- 13.88 in
Description
Gas Tankless Water Heater, Fuel Type Liquid Propane, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 8.4 gpm, Maximum Heating Capacity 180,000 BtuH, Minimum Flow Activation 0.4 gpm, Overall Depth 9.88 in, Overall Height 25.63 in, Overall Width 13.88 in, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 85 Degrees F, Thermal Efficiency 82 Percent, Condensing No, Environment Indoor, Market Residential, Control Type Remote Control
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.