Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 25A @ 240V AC Contact Rating (Discontinued)
- Mfr # XGT2C-86-Z1
- Zoro # G1168964
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XGT2C-86-Z1
Zoro #
G1168964
UPC #
-
Country of Origin
Switzerland
Dimensions
Actuator Length
1.09"
Mounting Dimension
22.20 x 10.3mm Centers
Mounting Dimension - Snap Action Switch
0.87 in Centers
Description
Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 25A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Electrical Connection - Snap Action Switch 1/4 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.