Shop SALSBURY INDUSTRIES

Courier Box, White, Powder Coated, 1 Doors, Free Standing, -

  • Mfr # 4975WHT

  • Zoro # G7424365


product price: 
$
1,454.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Free Standing
Number of Doors
1
Finish
Powder Coated
Height
49 in
Loading
Front
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4975WHT
Zoro #
G7424365
UPC #
820996443359
Country of Origin
United States

Dimensions

Height
49 in
Width
20 in
Depth
26 in
Overall Height
49 in
Overall Width
20 in
Overall Depth
26 in
Slot Width
15 3/4 in
Slot Height
7 in

Details

Item
Courier Box
Mounting
Free Standing
Color
White
Number of Doors
1
Finish
Powder Coated
Loading
Front
Standards
ISO 9001: 2015
Box Material
Steel
Includes
(3) Keys, Three Point Locking Mechanism
Net Weight
160 lb
Door Material
Steel
Orientation
Horizontal
Material
Steel
Product Type
Courier Box
Surface Mounting Orientation
Horizontal
USPS Mailbox Code
Not USPS Approved
Metal Material Gauge
14 ga
Number of Keys
3
Loading Location
Front
ADA Compliance
Not ADA Compliant
Mounting Style
Free Standing
USPS Master Lock Compliance
Not USPS Master Lock Compliant
Lockability
Lockable

Description

Courier Box, Color White, Height 49 In, Depth 26 In, Width 20 In, Steel Box Material, Front Loading, Door Material Steel, Powder Coated Finish, Net Weight 160 Lb, Includes Three Point Locking Mechanism and Three Keys

Ratings & reviews